Menu Search
Single Conductor, Hook-Up Wire Wire, Automotive, Primary , 14 AWG

WIRE PRODUCTS #14

Wire, Automotive, Primary , 14 AWG

SKU #78740314017
Manufacturer Series: GLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automotive Primary Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/27-Str
Voltage: 60V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.120 in. (3.00 mm)
Package Length - feet: 15/16.5-ft
Package Length - meters: 4.5/5 m
Approval Listings: SAE J1128

Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 14 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19/27-Str; Voltage - 60V; Color - Blue; Insulation Material - PVC; Insulation Thickness - 0.023 in.; Temperature Rating - 125 deg C; Nominal OD - 0.120 in. (3.00 mm); Package Length - feet - 15/16.5-ft; Package Length - meters - 4.5/5 m; Approval Listings - SAE J1128; Manufacturer Series - GLX