WIRE PRODUCTS #12

Wire, Automotive, Primary , 12 AWG

SKU: 78740312009
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Automotive Primary Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/25-Str
Voltage: 60V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.026 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.140 in. (3.51 mm)
Package Type: Drum
Approval Listings: SAE J1128
Manufacturer Series: GLX
Description
Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 12 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19/25-Str; Voltage - 60V; Color - Black; Insulation Material - PVC; Insulation Thickness - 0.026 in.; Temperature Rating - 125 deg C; Nominal OD - 0.140 in. (3.51 mm); Package Type - Drum ; Approval Listings - SAE J1128; Manufacturer Series - GLX