Menu Search
Single Conductor, Hook-Up Wire Wire, Automotive, Primary , 10 AWG

WIRE PRODUCTS #10

Wire, Automotive, Primary , 10 AWG

SKU #78740310009
Manufacturer Series: GLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automotive Primary Wire
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/23-Str
Voltage: 60V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.031 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.180 in. (4.52 mm)
Package Type: Drum
Approval Listings: SAE J1128

Single Conductor, Hook-Up Wire: Type - Automotive Primary Wire; Conductor Size - 10 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19/23-Str; Voltage - 60V; Color - Black; Insulation Material - PVC; Insulation Thickness - 0.031 in.; Temperature Rating - 125 deg C; Nominal OD - 0.180 in. (4.52 mm); Package Type - Drum ; Approval Listings - SAE J1128; Manufacturer Series - GLX