Menu Search
Single Conductor, Hook-Up Wire Wire, Automotive; Bare Copper; 14 AWG; 19/27-Str; Green
WIRE PRODUCTS #14G

Wire, Automotive; Bare Copper; 14 AWG; 19/27-Str; Green

SKU # 78740393035 Manufacturer Series: GLX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Automotive Primary Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/27-Str
Voltage: 60V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.023 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.120 in. (3.00 mm)
Approval Listings: SAE J1128

Additional Info: For Speaker