Menu Search
WIRE PRODUCTS #12

Wire, Automotive; Bare Copper; 12 AWG; 19/25-Str; Blue

SKU # 78740312015 Manufacturer Series: GLX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automotive Primary Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19/25-Str
Voltage: 60V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.026 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.140 in. (3.51 mm)
Package Length - feet: 2500-ft
Package Length - meters: 762 m
Approval Listings: SAE J1128