Menu Search
WIRE PRODUCTS #10G

Wire, Automotive; Annealed Copper; 10 AWG; 19/23-Str; Orange/Black

SKU # 78740310055 Manufacturer Series: GXL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automotive Primary Wire
Conductor Size: 10 AWG
Conductor Material: Annealed Copper
Conductor Stranding: 19/23-Str
Voltage: 60V
Color: Orange/Black
Insulation Material: PVC
Insulation Thickness: 0.031 in.
Temperature Rating: 125 Degree C (257 Degree F)
Nominal OD: 0.180 in. (4.572 mm)
Package Type: Drum
Approval Listings: SAE J1128

GXL 10G ORG/BLK DRUM