Menu Search

WIRE PRODUCTS #MTW-10-WHT/BLU-STR-500R

Customer Item

SKU #78013084624
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine Tool Wire
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: White, Blue Stripe
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Amps - Nominal: 30A
Nominal OD: 0.200 in. (5.21 mm)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Reel
Approval Listings: UL Type: UL1015, UL758, UL1063, CSA Type: AWM I A/B or TEW

WIRE MTW-10-WHT/BLU-STR-500R