Menu Search
Single Conductor, Hook-Up Wire Cable, Battery; Bare Copper; 2 AWG; 311-Str; Black
WIRE PRODUCTS #2-BLACK-500

Cable, Battery; Bare Copper; 2 AWG; 311-Str; Black

SKU # 78740402001
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Battery Cable, SGX
Conductor Size: 2 AWG
Conductor Material: Bare Copper
Conductor Stranding: 311-Str
Voltage: 60V
Color: Black
Insulation Material: XLP
Insulation Thickness: 0.06 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.460 in. (11.68 mm)
Package Length - feet: 500-ft
Package Length - meters: 152 m