WIRE PRODUCTS #4-RED-500

Battery Cable, SGX 4 AWG Bare Cu Red

SKU: 78740404061
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Battery Cable, SGX
Conductor Size: 4 AWG
Conductor Material: Bare Copper
Conductor Stranding: 186-Str
Voltage: 60V
Color: Red
Insulation Material: XLP
Insulation Thickness: 0.06 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.38" (9.65 mm)
Package Length - feet: 500-ft
Package Type: Reel
Description
Single Conductor, Hook-Up Wire: Type - Battery Cable, SGX; Conductor Size - 4 AWG; Conductor Material - Bare Cu; Conductor Stranding - 186-Str; Voltage - 60V; Color - Red; Insulation Material - XLP; Insulation Thickness - 0.0600"; Temperature Rating - 125 deg C; Nominal OD - 0.38" (9.65 mm); Package Length - feet - 500-ft; Package Type - Reel