Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up/Equipment, 6 AWG Tin-Plated Copper

TEW WIRE - MFG STR #06-RED

Wire, Hook-Up/Equipment, 6 AWG Tin-Plated Copper

SKU #78740006061
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Wire, TEW
Conductor Size: 6 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Red
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Package Length - feet: 500-ft