Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up, 12 AWG, Bare Cu Conductor, 600V

TEW WIRE - MFG STR #12-BLU

Wire, Hook-Up, 12 AWG, Bare Cu Conductor, 600V

SKU #78740012011
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Wire, TEW
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Spool
Approval Listings: UL Type: VW-1, CSA Type: FT-1

Single Conductor, Hook-Up Wire: Type - Equipment Wire, TEW; Conductor Size - 12 AWG; Conductor Material - Bare Cu; Voltage - 600V; Color - Blue; Insulation Material - PVC; Insulation Thickness - 0.030 in.; Temperature Rating - 105 deg C; Package Length - feet - 500-ft; Package Length - meters - 152 m; Package Type - Spool; Approval Listings - UL Type: VW-1, CSA Type: FT-1