OMNI CABLE #UL3173-16-GRN

Wire, Equipment, 16 AWG Tin-Plated Copper, Green

SKU: 78973492048
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Equipment Wire
Conductor Size: 16 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Green
Insulation Material: XLP
Temperature Rating: 257°F (125°C)
Nominal OD: 0.12" (3.05 mm)
Approval Listings: UL Type: UL3173. CSA Type: CL1251
Manufacturer Series: 3173
Description
Single Conductor, Hook-Up Wire: Type - Equipment Wire; Conductor Size - 16 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 26-Str; Voltage - 600V; Color - Green; Insulation Material - XLP; Temperature Rating - 125 deg C; Nominal OD - 0.12" (3.05 mm); Approval Listings - UL Type: UL3173. CSA Type: CL1251; Additional Information - XLP X-Linked Polyethylene. Application: Appliances, Coil Leads, Switchboard Panels, Class B Motor lead Wire; Manufacturer Series - 3173
Additional Info: XLP X-Linked Polyethylene. Application: Appliances, Coil Leads, Switchboard Panels, Class B Motor lead Wire