Menu Search
Single Conductor, Hook-Up Wire Wire, Equipment, 16 AWG Tin-Plated Copper, Blue

OMNI CABLE #UL3173-16-BLU

Wire, Equipment, 16 AWG Tin-Plated Copper, Blue

SKU #78973492050
Manufacturer Series: 3173
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Equipment Wire
Conductor Size: 16 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Blue
Insulation Material: XLP
Temperature Rating: 257°F (125°C)
Nominal OD: 0.12" (3.05 mm)
Approval Listings: UL Type: UL3173. CSA Type: CL1251

Additional Info: XLP X-Linked Polyethylene. Application: Appliances, Coil Leads, Switchboard Panels, Class B Motor lead Wire