GENERAL CABLE #76812.R8.07

Wire, Machine Tool, 14 AWG Bare Copper, Blue

SKU: 07940700052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Tool Wire, MTW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.14" (3.55 mm)
Package Length - feet: 2x500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM, TFF. CSA Type: TEW
Description
Single Conductor, Hook-Up Wire: Type - Machine Tool Wire, MTW; Conductor Size - 14 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19-Str; Voltage - 600V; Color - Blue; Insulation Material - PVC; Insulation Thickness - 0.0312"; Temperature Rating - 90 deg C; Nominal OD - 0.14" (3.55 mm); Package Length - feet - 2x500-ft; Package Type - Reel; Approval Listings - UL Type: MTW, AWM, TFF. CSA Type: TEW