Menu Search

GENERAL CABLE #76822.R8.02

Wire, Machine Tool, 12 AWG Bare Copper, White

SKU: 07940700060
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Specifications
Type: Machine Tool Wire, MTW
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: White
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.16" (4.06 mm)
Package Length - feet: 2x500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM, TFF. CSA Type: TEW
Description
Single Conductor, Hook-Up Wire: Type - Machine Tool Wire, MTW; Conductor Size - 12 AWG; Conductor Material - Bare Cu; Conductor Stranding - 19-Str; Voltage - 600V; Color - White; Insulation Material - PVC; Insulation Thickness - 0.0312"; Temperature Rating - 90 deg C; Nominal OD - 0.16" (4.06 mm); Package Length - feet - 2x500-ft; Package Type - Reel; Approval Listings - UL Type: MTW, AWM, TFF. CSA Type: TEW