Menu Search
Single Conductor, Hook-Up Wire Wire, Machine Tool, 10 AWG Bare Copper, Red

GENERAL CABLE #76832.18.03

Wire, Machine Tool, 10 AWG Bare Copper, Red

SKU #07940726832
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Type: Machine Tool Wire, MTW
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.18" (4.57 mm)
Package Length - feet: 500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM, TFF. CSA Type: TEW