Menu Search
BELDEN #37540-01050

Wire, Hook-Up Lead; Tinned Copper; 4/0 AWG; Black

SKU # 61282514742
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hook Up/Lead Wire
Conductor Size: 4/0 AWG
Conductor Material: Tinned Copper
Conductor Stranding: 805 x 26
Voltage: 7500 V
Color: Black
Insulation Material: EPDM
Insulation Thickness: 0.129 in.
Temperature Rating: 150 Degree C (302 Degree F)
Amps - Nominal: 529A
Nominal OD: 0.909 in.
Package Length - feet: 50 ft
Package Length - meters: 15.24 m
Package Type: Reel
Approval Listings: UL AWM Style - 3499

BELD 37540-01050