Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up/Lead, 500-ft

BELDEN #8899-010500

Wire, Hook-Up/Lead, 500-ft

SKU #61282521782
Manufacturer Series: 8899
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Type: Hook-up and Lead Wire
Conductor Size: 18 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 65-Str
Voltage: 5000V
Color: Black
Insulation Material: Rubber
Insulation Thickness: 0.045 in.
Temperature Rating: 90°C
Nominal OD: 0.144" (3.65 mm)
Package Length - feet: 100-ft
Package Length - meters: 30 m

Single Conductor, Hook-Up Wire: Type - Hook-up and Lead Wire; Conductor Size - 18 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 65-Str; Voltage - 5000V; Color - Black; Insulation Material - Rubber; Insulation Thickness - 0.045"; Temperature Rating - 90 deg C; Nominal OD - 0.144" (3.65 mm); Package Length - feet - 100-ft; Package Length - meters - 30 m; Manufacturer Series - 8899