BELDEN #8500-0061000

Wire, Hook-Up/Lead, 16 AWG Tin-Plated Copper

SKU: 61282520897
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook-up and Lead Wire
Conductor Size: 16 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Light Blue
Insulation Material: PVC
Insulation Thickness: 0.01 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.079" (2 mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Manufacturer Series: 8500
Description
Single Conductor, Hook-Up Wire: Type - Hook-up and Lead Wire; Conductor Size - 16 AWG; Conductor Material - Tin-Plated Cu; Conductor Stranding - 26-Str; Voltage - 600V; Color - Light Blue; Insulation Material - PVC; Insulation Thickness - 0.010"; Temperature Rating - 105 deg C; Nominal OD - 0.079" (2 mm); Package Length - feet - 1000-ft; Package Length - meters - 305 m; Manufacturer Series - 8500