Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up; Tin-Plated Copper; Solid; 24 AWG
ALPHA WIRE #299-SV005

Wire, Hook-Up; Tin-Plated Copper; Solid; 24 AWG

SKU # 78119711425 Manufacturer Series: 299
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Hook-up Wire
Conductor Size: 24 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: Solid
Temperature Rating: 200°C
Nominal OD: 0.020 in. (0.51 mm)
Package Length - feet: 100-ft
Package Length - meters: 30.5 m
Package Type: Reel

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter