Menu Search
ALPHA WIRE #3055-SL005

Wire, Hook-Up; Tin-Plated Copper; 18 AWG; 16/30-Str; Slate

SKU # 78119796152 Manufacturer Series: 3055
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hook-up Wire
Conductor Size: 18 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 16/30-Str
Voltage: 300V
Color: Slate
Insulation Material: PVC
Insulation Thickness: 0.016 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.079 in. (2.00 mm)
Package Length - feet: 100-ft
Package Length - meters: 30.5 m
Package Type: Reel
Approval Listings: UL Type: AWM 1569, VW-1. CSA Type: FT1

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter