ALPHA WIRE #391440-BK005

Wire, Hook-Up, 41/30 Strands

SKU: 78119742190
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hook-up Wire
Conductor Size: 14 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 41/30-Str
Voltage: 10000V
Color: Black
Insulation Material: Silicone
Insulation Thickness: 0.04 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.154 in. (3.91 mm)
Package Length - feet: 100-ft
Package Length - meters: 30.5 m
Package Type: Reel
Approval Listings: UL Type: AWM 3239
Manufacturer Series: 391440
The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t
Additional Info: Bend Radius: 10X Cable Diameter