Menu Search

ALPHA WIRE #3049-OR001

Wire, Hook-Up, 26 AWG Tin-Plated Copper

SKU: 78119797828
Manufacturer Series: 3049
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook-up Wire
Conductor Size: 26 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 7/34-Str
Voltage: 300V
Color: Orange
Insulation Material: PVC
Insulation Thickness: 0.016 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.051 in. (1.30 mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Package Type: Reel
Approval Listings: UL Type: AWM 1569, VW-1. CSA Type: FT1
Description
The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t
Additional Info: Bend Radius: 10X Cable Diameter