Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up, 24 AWG Tin-Plated Copper

ALPHA WIRE #1854-GR001

Wire, Hook-Up, 24 AWG Tin-Plated Copper

SKU #78119796824
Manufacturer Series: 1854
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Type: Hook-up Wire
Conductor Size: 24 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 7/32-Str
Voltage: 600V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.01 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.044 in. (1.12 mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Package Type: Reel

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter, Military Specification: MIL-W-16878E/1