Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up, 24 AWG Silver-Plated Copper

ALPHA WIRE #2844/19-OR005

Wire, Hook-Up, 24 AWG Silver-Plated Copper

SKU #78119797655
Manufacturer Series: 2844/19
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Type: Hook-up Wire
Conductor Size: 24 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 19/36-Str
Voltage: 250V
Color: Orange
Insulation Material: PTFE
Insulation Thickness: 0.006 in.
Temperature Rating: 200°C
Nominal OD: 0.036 in. (0.91 mm)
Package Length - feet: 100-ft
Package Length - meters: 30.5 m
Package Type: Reel
Approval Listings: NEMA HP3-ETXBEE

The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t

Additional Info: Bend Radius: 10X Cable Diameter, Military Specification: MIL-W-16878/6 Type ET