ALPHA WIRE #5856-RD005

Wire, Hook-Up, 20 AWG Silver-Plated Copper

SKU: 78119798745
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook-up Wire
Conductor Size: 20 AWG
Conductor Material: Silver-Plated Copper
Conductor Stranding: 19/32-Str
Voltage: 600V
Color: Red
Insulation Material: PTFE
Insulation Thickness: 0.01 in.
Temperature Rating: 200°C
Nominal OD: 0.058 in. (1.47 mm)
Package Length - feet: 100-ft
Package Length - meters: 30.5 m
Package Type: Reel
Approval Listings: UL Type: VW-1. NEMA HP3-EXBGE
Manufacturer Series: 5856
Description
The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t
Additional Info: Bend Radius: 10X Cable Diameter