ALPHA WIRE #1557-BK001

Wire, Hook-Up, 16 AWG Tin-Plated Copper

SKU: 78119790070
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook-up Wire
Conductor Size: 16 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 26/30-Str
Voltage: 1000V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.016 in.
Temperature Rating: 80°C
Nominal OD: 0.092 in. (2.34 mm)
Package Length - feet: 1000-ft
Package Length - meters: 305 m
Package Type: Reel
Manufacturer Series: 1557
Description
The broad range of hook-up wire from Alpha means you will find the product exactly suited to your application whether its as straightforward as a control cabinet in a protected environment or as specialized as a machine tool on the factory floor, a high-t
Additional Info: Bend Radius: 10X Cable Diameter, Military Specification: MIL-W-76B TYPE MW