Menu Search
Single Conductor Cable Wire, Solar; White; 10 AWG; 7-Str; White
WIRE PRODUCTS #PV2K10VWE-C-19STR-WH-CU-500S

Wire, Solar; White; 10 AWG; 7-Str; White

SKU # 78010097615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Solar Wire
Conductor Size: 10 AWG
Conductor Strands: 7
Color: White
Temperature Rating: 105°C