Menu Search
WIRE PRODUCTS #TFN-16-ORANGE-SOL

Wire, Fixture; TFN; Copper; 600V; 16 AWG; Orange

SKU # 78013092431
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Fixture Wire, TFN
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 16 AWG
Conductor Strands: Solid
Color: Orange
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel