WIRE PRODUCTS #WIRE

Photovoltaic Wire, PV CU 8 AWG 19-Str Red

SKU: 78010049765
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Photovoltaic Wire, PV
Conductor Material: Copper
Insulation: 0.075 in. XLP
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.29 in.
OD - mm: 7.36mm
Temperature Rating: 90°C
Package Length: 5000-ft
Description
Single Conductor Cable: Cable Type - Photovoltaic Wire, PV; Conductor Material - CU; Insulation - 0.075 in. XLP; Voltage - 600V; Conductor Size - 8 AWG; Conductor Strands - 19-Str; Color - Red; OD - in - 0.29; OD - mm - 7.36; Temperature Rating - 90 deg C; Package Length - 5000-ft; Additional Information - 1/2kV
Additional Info: 1/2kV