WIRE PRODUCTS #PV-10-RED-600V-19STR-CU2500R

Photovoltaic Wire, PV CU 10 AWG 19-Str Red

SKU: 78010097590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Photovoltaic Wire, PV
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 19-Str
Color: Red
Outside Diameter: 0.24 in.
OD - mm: 6mm
Temperature Rating: 90°C
Package Length: 2500 ft.
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Photovoltaic Wire, PV; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 10 AWG; Conductor Strands - 19-Str; Color - Red; OD - in - 0.24; OD - mm - 6; Temperature Rating - 90 deg. C; Package Length - 2500 ft.; Package Type - Reel; Additional Information - Solor Power Applications as well as USE-2 & RWH-2 Direct Burial Applications
Additional Info: Solor Power Applications as well as USE-2 & RWH-2 Direct Burial Applications