Menu Search
Search
WIRE PRODUCTS #USE-RHH-RHW-4/0-BLK-STRCU1000R

Direct Burial Wire; Copper Conductor; Black; 4/0 AWG; 1000-ft

SKU # 78010027841
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 4/0 AWG
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 1000 ft.
Package Type: Reel