Menu Search
Search
WIRE PRODUCTS #USE-RHH-RHW-6-BLK-STR-CU-5000R

Direct Burial Wire; Copper Conductor; Black; 6 AWG; 5000-ft

SKU # 78010027703
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 6 AWG
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 7 Strands
Color: Black
Temperature Rating: 90°C
Package Length: 5000 ft.
Package Type: Reel