Menu Search
Single Conductor Cable Direct Burial Wire; Copper Conductor; Black; 4 AWG; 500-ft
WIRE PRODUCTS #USE-RHH-RHW-4-BLK-STR-CU-500R

Direct Burial Wire; Copper Conductor; Black; 4 AWG; 500-ft

SKU # 78010027740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 500 feet
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 7-Str
Color: Black
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel