Menu Search
WIRE PRODUCTS #USE-RHH-RHW-4/0-BLK-STR-CU-1R

Direct Burial Wire; Copper Conductor; Black; 4/0 AWG

SKU # 78010067841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 4/0 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C
Package Type: Reel