Menu Search
Single Conductor Cable Direct Burial Wire; Copper Conductor; Black; 3/0 AWG; 5000-ft

WIRE PRODUCTS #USE-RHH-RHW-3/0-BLK-STR-5000R

Direct Burial Wire; Copper Conductor; Black; 3/0 AWG; 5000-ft

SKU #78010027838
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 5000 feet
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 3/0 AWG
Conductor Strands: 19-Str
Color: Black
Temperature Rating: 90°C
Package Length: 5000-ft
Package Type: Reel