Menu Search
Single Conductor Cable Direct Burial Wire; Copper Conductor; 6 AWG; 7-Str; Red
WIRE PRODUCTS #USE-RHH-RHW-6-RED-STR-CU-1R

Direct Burial Wire; Copper Conductor; 6 AWG; 7-Str; Red

SKU # 78010067712
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7-Str
Color: Red
Outside Diameter: 0.29 in. (7.3mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 101 lb. / 1000 ft.
Package Type: Reel