Menu Search
Single Conductor Cable Direct Burial Wire; Copper Conductor; 10 AWG; 7-Str; Green

WIRE PRODUCTS #USE-RHH-RHW-10-GRN-STR-CU-1CN

Direct Burial Wire; Copper Conductor; 10 AWG; 7-Str; Green

SKU #78010067625
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Color: Green
Outside Diameter: 0.2 in.
OD - mm: 5mm
Temperature Rating: 90°C (Wet/Dry)
Weight: 42 lb. / 1000 ft.
Package Type: Carton