Menu Search
Single Conductor Cable Direct Burial Wire; 7 Strands; Green; 12 AWG
WIRE PRODUCTS #USE-RHH-RHW-12-GRN-STR-500CL

Direct Burial Wire; 7 Strands; Green; 12 AWG

SKU # 78010027540
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Green
Outside Diameter: 0.17 in. (4.3mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 500-ft
Weight: 29 lb. / 1000 ft.
Package Type: Coil