Menu Search
WIRE PRODUCTS #USE-RHH-RHW-4-BLK-STR-CU-1R

Direct Burial Wire; 7 Strands; Black; 4 AWG

SKU # 78010067742
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 7-Str
Color: Black
Outside Diameter: 0.34 in. (8.6mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 154 lb. / 1000 ft.
Package Type: Reel