Menu Search
WIRE PRODUCTS #USE-RHH-RHW-10-BLK-STR-500CL

Direct Burial Wire; 7 Strands; Black; 10 AWG

SKU # 78010027600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: 7-Str
Color: Black
Outside Diameter: 0.2 in. (5mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 500-ft
Weight: 42 lb. / 1000 ft.
Package Type: Coil