Menu Search
WIRE PRODUCTS #USE-RHH-RHW-6-RED-STR-CU-1000R

Direct Burial Wire; 7 Strands; 6 AWG; Red

SKU # 78010027711
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Color: Red
Outside Diameter: 0.29 in. (7.3mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 1000-ft
Weight: 101 lb. / 1000 ft.
Package Type: Reel