Menu Search
Single Conductor Cable Direct Burial Wire; 20 AWG; 19-Str; White
WIRE PRODUCTS #XLPE

Direct Burial Wire; 20 AWG; 19-Str; White

SKU # 78010098589
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, XLP-USE
Insulation: XLPE
Conductor Size: 20 AWG
Conductor Strands: 19-Str
Color: White