Menu Search
WIRE PRODUCTS #USE-RHH-RHW-1/0-BLK-STR-CU-1R

Direct Burial Wire; 19 Strands; Black; 1/0 AWG

SKU # 78010067826
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.52 in. (13.2mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 379 lb/1000 ft
Weight: 379 lb. / 1000 ft.
Package Type: Reel