Menu Search
Single Conductor Cable Direct Burial Wire; 19 Strands; 1/0 AWG; Black
WIRE PRODUCTS #USE-RHH-RHW-1/0-BLK-STRAL2000R

Direct Burial Wire; 19 Strands; 1/0 AWG; Black

SKU # 78012057823
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Aluminum
Insulation: XLPE
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.52 in. (13.2mm)
Temperature Rating: 90°C (Wet/Dry)
Package Length: 379 lb/1000 ft
Weight: 379 lb. / 1000 ft.
Package Type: Reel