WIRE PRODUCTS #THHN-14-YEL-SOL-CU-500S/R

Conductor Cable, 14 AWG CU Conductor, Solid, 600V, Thermoplastic Insulation

SKU: 78010022335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: Solid
Color: Yellow
Temperature Rating: 90°C (Dry)
Package Length: 500-ft
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 14 AWG; Conductor Strands - Solid; Color - Yellow; Temperature Rating - 90 degC Dry; Package Length - 500-ft; Package Type - Reel