WIRE PRODUCTS #USE-RHH-RHW-12-YEL-STR-500SR

Conductor Cable, 12 AWG CU Conductor, 7-Str, 600V, XLPE Insulation, Yellow

SKU: 78010027536
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Direct Burial Wire, USE-RHH-RHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 7-Str
Color: Yellow
Outside Diameter: 0.17 in.
OD - mm: 4.3mm
Temperature Rating: 90°C (Wet/Dry)
Package Length: 500-ft
Weight: 29 lb. / 1000 ft.
Package Type: Spool/Reel
Description
Single Conductor Cable: Cable Type - Direct Burial Wire, USE-RHH-RHW; Conductor Material - CU; Insulation - XLPE; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - 7-Str; Color - Yellow; OD - in - 0.17; OD - mm - 4.3; Temperature Rating - 90 degC Dry 90 degC Wet; Package Length - 500-ft; Weight - 29 lb/1000 ft; Package Type - Spool/Reel