WIRE PRODUCTS #THHN-1/0-ORN-19STR-CU-1R

Conductor Cable, 1/0 AWG CU Conductor, 19-Str, 600V, Thermoplastic Insulation

SKU: 78010062157
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Orange
Outside Diameter: 0.47 in.
OD - mm: 11.9mm
Temperature Rating: 90°C (Dry)
Weight: 372 lb. / 1000 ft.
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, THHN; Conductor Material - CU; Insulation - Thermoplastic; Voltage - 600V; Conductor Size - 1/0 AWG; Conductor Strands - 19-Str; Color - Orange; OD - in - 0.47; OD - mm - 11.9; Temperature Rating - 90 degC Dry; Weight - 372 lb/1000 ft; Package Type - Reel