Menu Search
Single Conductor Cable Building Wire, XHHW; Copper Conductor; Yellow; 14 AWG; 500-ft
WIRE PRODUCTS #XHHW-14-YEL-7STR-CU-500S/R

Building Wire, XHHW; Copper Conductor; Yellow; 14 AWG; 500-ft

SKU # 78010023836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Unable to add item to cart. Please try again.
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Insulation: XLPE
Voltage: 600V
Conductor Size: 14 AWG
Conductor Strands: 7-Str
Color: Yellow
Temperature Rating: 90°C
Package Length: 500-ft
Package Type: Reel