Menu Search
Search
WIRE PRODUCTS #XHHW-8-WHT-7STR-CU-500S/R

Building Wire, XHHW; CU; 7 Strands; 8 AWG; White; 500 ft. Spool/Reel

SKU # 78010024055
RoHS Compliant
View more versions of this product
Color: White
Package Length: 500 ft.
Package Type: Spool/Reel
Cable Type: Building Wire, XHHW
Conductor Material: Copper
Jacket Material: Nylon
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 45 mil
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.23 in. (5.89mm)
Temperature Rating: 90°C (Wet/Dry)
Weight: 66 lb. / 1000 ft.